Motion
806255
Calibration Gas - Carbon Monoxide - 400 ppm, 100 L, 1000 psi
MI ITEM #05111665
MFR #806255
Your Price$566.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Carbon Monoxide - 400 ppm, 100 L, 1000 psi
MI ITEM #05111665
MFR #806255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$566.59/each(List $651.58)

Overview

Mfr description
806255 GAS 100L 400 PPM CO

Specifications

  • Gas Contents
    Carbon Monoxide - 400 ppm
  • Volume Capacity
    100 L
  • Background Gas
    Air
  • Max Pressure
    1000 psi
  • Cylinder Material
    Steel
  • Standards Met
    NIST Calibration Certificate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought