Motion
806253
Calibration Gas - Hydrogen Sulfide - 15 ppm, 58 L, 500 psi
Mi Item #05111732
MFR #806253
Price$677.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Hydrogen Sulfide - 15 ppm, 58 L, 500 psi
Mi Item #05111732
MFR #806253

Mfr description
806253 GAS 58L 15 PPM H2S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.84/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Gas Contents
    Hydrogen Sulfide - 15 ppm
  • Max Pressure
    500 psi
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    58 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)