Specifications
Dimensions
- Thread Size3/8 Male NPT in
Details
- Connection TypeSnap-Tite
- Series/System CompatibilityVersa-Hood
- Standards MetMSHA, NIOSH
- System TypeSAR Systems
- TypeMale Plug
- UPC_NO4032792338784
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)