1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
809241
Calibration Gas - Carbon Monoxide - 50 ppm, 100 L, 1000 psi
MI ITEM #
05111780
MFR #
809241
Price
$677.84
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Gas Detectors
Calibration Gas
MSA SAFETY SALES LLC 809241
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
809241
Calibration Gas - Carbon Monoxide - 50 ppm, 100 L, 1000 psi
MI ITEM #
05111780
MFR #
809241
Mfr description
809241 GAS 100L 50 PPM CO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$677
.84
/each
Add to Cart
Specifications
Details
Background Gas
Air
Cylinder Material
Steel
Gas Contents
Carbon Monoxide - 50 ppm
Max Pressure
1000 psi
Standards Met
NIST Calibration Certificate
Volume Capacity
100 L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items