Motion
711062
Calibration Gas - Hydrogen Sulfide - 40 ppm, 34 L, 500 psi
MI ITEM #05111803
MFR #711062
Price$489.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Hydrogen Sulfide - 40 ppm, 34 L, 500 psi
MI ITEM #05111803
MFR #711062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$489.52/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Gas Contents
    Hydrogen Sulfide - 40 ppm
  • Max Pressure
    500 psi
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    34 L

Overview

Mfr description
711062 GAS 34L 40 PPM H2S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought