Motion
711064
Calibration Gas - Hydrogen Sulfide - 15 ppm, 34 L, 500 psi
MI ITEM #05111804
MFR #711064
List Price$539.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Hydrogen Sulfide - 15 ppm, 34 L, 500 psi
MI ITEM #05111804
MFR #711064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$539.97/each for your price

Overview

Mfr description
711064 GAS 34L 15 PPM H2S

Specifications

  • Gas Contents
    Hydrogen Sulfide - 15 ppm
  • Volume Capacity
    34 L
  • Background Gas
    Nitrogen
  • Max Pressure
    500 psi
  • Cylinder Material
    Aluminum
  • Standards Met
    NIST Calibration Certificate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought