1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
808978
Calibration Gas - Sulfur Dioxide - 10 ppm, 58 L, 500 psi
MI ITEM #
05111809
MFR #
808978
Price
$599.41
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Gas Detectors
Calibration Gas
MSA SAFETY SALES LLC 808978
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
808978
Calibration Gas - Sulfur Dioxide - 10 ppm, 58 L, 500 psi
MI ITEM #
05111809
MFR #
808978
Mfr description
808978 GAS 58L 10 PPM SO2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$599
.41
/each
Add to Cart
Specifications
Details
Background Gas
Air
Cylinder Material
Aluminum
Gas Contents
Sulfur Dioxide - 10 ppm
Max Pressure
500 psi
Standards Met
NIST Calibration Certificate
Volume Capacity
58 L
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items