Motion
461769
Calibration Gas - Carbon Monoxide - 300 ppm Content, 19 L Capacity, 300 psi Pressure, Steel Cylinder
Mi Item #05111816
MFR #461769
Price$247.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Carbon Monoxide - 300 ppm Content, 19 L Capacity, 300 psi Pressure, Steel Cylinder
Mi Item #05111816
MFR #461769

Mfr description
461769 GAS 27L 300 PPM CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.83/each

Specifications

Details

  • Cylinder Material
    Steel
  • Description
    GAS, 27L, 300 PPM CO
  • Gas Contents
    Carbon Monoxide - 300 ppm
  • Max Pressure
    300 psi
  • Product Types
    Calibration Testing Gas
  • Series / Type
    Calibration Testing Gas
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    19 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)