Motion
479857
Calibration Gas - Oxygen - 20.8%, 100 L, 1000 psi
Mi Item #05111906
MFR #479857
Price$467.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Oxygen - 20.8%, 100 L, 1000 psi
Mi Item #05111906
MFR #479857

Mfr description
479857 GAS 100L 20.8% O2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$467.47/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Steel
  • Gas Contents
    Oxygen - 20.8%
  • Max Pressure
    1000 psi
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    100 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)