1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
711082
Calibration Gas - Chlorine - 2 ppm, 34 L, 500 psi
Mi Item #
05111914
MFR #
711082
Price
$1,217.81
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Gas Detectors
Calibration Gas
MSA SAFETY SALES LLC 711082
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
711082
Calibration Gas - Chlorine - 2 ppm, 34 L, 500 psi
Mi Item #
05111914
MFR #
711082
Mfr description
711082 GAS 34L 2 PPM CL2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,217
.81
/each
Add to Cart
Specifications
Details
Background Gas
Nitrogen
Cylinder Material
Aluminum
Gas Contents
Chlorine - 2 ppm
Max Pressure
500 psi
Volume Capacity
34 L
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items