1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
814978
Calibration Gas - Carbon Monoxide - 60 ppm, 11 L, 155 psi
MI ITEM #
05111916
MFR #
814978
List Price
$237.98
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Gas Detectors
Calibration Gas
MSA SAFETY SALES LLC 814978
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
814978
Calibration Gas - Carbon Monoxide - 60 ppm, 11 L, 155 psi
MI ITEM #
05111916
MFR #
814978
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$237.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
814978 GAS 11L 60 PPM CO
Specifications
Gas Contents
Carbon Monoxide - 60 ppm
Volume Capacity
11 L
Background Gas
Air
Max Pressure
155 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought