1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
815307
Calibration Gas - Methane - 2.5%, Pentane Simulant, 11 L, 155 psi
MI ITEM #
05111983
MFR #
815307
List Price
$237.98
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Gas Detectors
Calibration Gas
MSA SAFETY SALES LLC 815307
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
815307
Calibration Gas - Methane - 2.5%, Pentane Simulant, 11 L, 155 psi
MI ITEM #
05111983
MFR #
815307
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$237.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
815307 GAS 11L 2.5% CH4
Specifications
Gas Contents
Methane - 2.5%, Pentane Simulant
Volume Capacity
11 L
Background Gas
Air
Max Pressure
155 psi
Standards Met
NIST Calibration Certificate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data