Motion
493580
Calibration Gas - Oxygen - 5%, 100 L, 1000 psi
Mi Item #05111998
MFR #493580
Price$589.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Oxygen - 5%, 100 L, 1000 psi
Mi Item #05111998
MFR #493580

Mfr description
493580 GAS 100L 5.0% O2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.42/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Steel
  • Gas Contents
    Oxygen - 5%
  • Max Pressure
    1000 psi
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    100 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)