Motion
481317
Calibration Gas - Nitrogen - 100%, 100 L, 1000 psi
MI ITEM #05112004
MFR #481317
Price$589.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Nitrogen - 100%, 100 L, 1000 psi
MI ITEM #05112004
MFR #481317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$589.42/each

Specifications

Details

  • Cylinder Material
    Steel
  • Gas Contents
    Nitrogen - 100%
  • Max Pressure
    1000 psi
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    100 L

Overview

Mfr description
481317 GAS 100L 100% N2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought