Motion
803102
Calibration Gas - Hydrogen - 0.8%, 100 L, 1000 psi
MI ITEM #05112005
MFR #803102
List Price$651.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Hydrogen - 0.8%, 100 L, 1000 psi
MI ITEM #05112005
MFR #803102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$651.58/each for your price

Overview

Mfr description
803102 GAS 100L 0.8% H2

Specifications

  • Gas Contents
    Hydrogen - 0.8%
  • Volume Capacity
    100 L
  • Background Gas
    Air
  • Max Pressure
    1000 psi
  • Cylinder Material
    Steel
  • Standards Met
    NIST Calibration Certificate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text