Motion
468248
Calibration Gas - Oxygen - 20.8% Content, 19 L Capacity, 300 psi Pressure, Steel Cylinder
Mi Item #05112009
MFR #468248
Price$247.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Oxygen - 20.8% Content, 19 L Capacity, 300 psi Pressure, Steel Cylinder
Mi Item #05112009
MFR #468248

Mfr description
468248 GAS 19L 20.8% O2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.83/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Steel
  • Description
    GAS, 19L, 20.8% O2
  • Gas Contents
    Oxygen - 20.8%
  • Max Pressure
    300 psi
  • Product Types
    Calibration Gas Cylinder
  • Series / Type
    Oxygen Calibration Gas
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    19 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)