Motion
455130
Calibration Gas - Hydrogen - 0.8% Content, 4 L Capacity, 120 psi Pressure
Mi Item #05112131
MFR #455130
Price$247.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Hydrogen - 0.8% Content, 4 L Capacity, 120 psi Pressure
Mi Item #05112131
MFR #455130

Mfr description
455130 GAS 4L 0.8% H2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.83/each

Specifications

Details

  • Background Gas
    Air
  • Description
    GAS, 4L, 0.8% H2
  • Gas Contents
    Hydrogen - 0.8%
  • Max Pressure
    120 psi
  • Product Types
    Calibration Gas Cylinder
  • Series / Type
    Hydrogen Calibration Gas
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    4 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)