Specifications
Dimensions
- Thread Size1/4 Male NPT in
Details
- Connection TypeFoster
- MaterialSteel
- Series/System CompatibilityVersa-Hood
- Standards MetMSHA, NIOSH
- System TypeSAR Systems
- TypeQuick-Disconnect Plug
- UPC_NO4032792255999
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)