Specifications
Dimensions
- Port SizeOne-touch fitting for 1/4 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Manufacturer Product Page
- Piping TypeBase Mounted Plug-in
- SeriesVQ
- Solenoid Electrical EntryL Plug with Lead Wire
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)