Motion
10S2116

TB WOODS
10S2116

Sleeve Coupling Flange - Shaft Hub, Size 10, 2.0625 in Bore, Cast Iron Material
MI ITEM #05112544
MFR #10S2116
Price$287.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10S2116

Sleeve Coupling Flange - Shaft Hub, Size 10, 2.0625 in Bore, Cast Iron Material
MI ITEM #05112544
MFR #10S2116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$287.95/each

Specifications

Dimensions

  • Bore Diameter  
    2.0625 in
  • Coupling Overall Length
    5.6875 in
  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Hub End Outside Diameter
    4.3750 in
  • Keyway Size
    1/2 in x 1/4 in
  • Length Through Bore  
    2.7188 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    5.9 HP with EPDM or Neoprene sleeve, 18 HP with Hytrel sleeve
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Shaft Hub
  • Manufacturer Upc Number
    698672001946
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • UPC_NO
    698672001946

Overview

Mfr description
10S X 2-1/16 SURE FLEX FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought