Motion
132A-0106
TiAlN coated High Speed Steel Spade Drill Insert, 1-3/16" maximum drill diameter
Mi Item #05112627
MFR #132A-0106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TiAlN coated High Speed Steel Spade Drill Insert, 1-3/16" maximum drill diameter
Mi Item #05112627
MFR #132A-0106

Mfr description
132A-0106 1 3/16 INSERT
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    1-3/16 in
  • Seat Size
    2
  • Thickness
    3/16 in

Details

  • Finish Coating
    TiAlN
  • Full Insert Style Code
    132A-0106
  • Material
    High Speed Steel
  • Point Angle
    132 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)