1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALMASTER
AR-2-1TX AKS
Straight Bore, 1.0000 in Bore Diam., 2.2720 in OD, 1.4375 in Width, Concentric Collar Locking
MI ITEM #
05112738
MFR #
AR-2-1TX AKS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SEALMASTER AR-2-1TX AKS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALMASTER
AR-2-1TX AKS
Straight Bore, 1.0000 in Bore Diam., 2.2720 in OD, 1.4375 in Width, Concentric Collar Locking
MI ITEM #
05112738
MFR #
AR-2-1TX AKS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
1.0000 in
Outside
Diameter
2.2720 in
Overall Width
1.4375 in
Details
Bore Type
Straight
Locking Device
Concentric Collar
Product Type
Ball Insert Bearings
Overview
Mfr description
AR-2-1TX AKS BALL BRG INSERT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought