Overview
Mfr description
AFM40-N03D-Z-X2141 MIST SEPARATOR,
Specifications
- Filter TypeMist Separator
- Port Size3/8 NPT
- Drain TypeManual
- Bowl OptionsPolycarbonate Bowl
- SeriesAFM
- Body Size40
- Thread StandardNPT
- Weight1.32 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data