Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Back MaterialTrek Dry
- Closure TypeHook & Loop
- Coating CoverageUncoated
- ColorBlack
- Description KeywordUnlined
- Finger CoverageFull
- Hand TypePair
- Leather GradeNo Grade Listed
- Leather Material TypeSynthetic Leather with Ripstop Material Back
- Lining MaterialUnlined
- MaterialEVA, Poron, Synthetic Leather, TPR
- Material TypeMechanics Gloves
- Protection TypeAnti-Vibration
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)