Motion
MPT-58-012

MECHANIX WEAR
MPT-58-012

M-Pact® High-Dexterity Mechanic's Gloves - 2X-Large Size, Hook & Loop Cuff, EVA, Poron, Synthetic Leather, TPR Material
Mi Item #05112892
MFR #MPT-58-012
Price$56.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
MPT-58-012

M-Pact® High-Dexterity Mechanic's Gloves - 2X-Large Size, Hook & Loop Cuff, EVA, Poron, Synthetic Leather, TPR Material
Mi Item #05112892
MFR #MPT-58-012

Mfr description
MPT-58-012 M-PACT GLOVES (XX-LARGE,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.98/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Back Material
    Trek Dry
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather with Ripstop Material Back
  • Lining Material
    Unlined
  • Material
    EVA, Poron, Synthetic Leather, TPR
  • Material Type
    Mechanics Gloves
  • Protection Type
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)