Motion
MPT-55-010

MECHANIX WEAR
MPT-55-010

M-Pact® High-Dexterity Mechanic's Gloves - Large Size, Hook & Loop Cuff, EVA, Poron, Synthetic Leather, TPR Material
MI ITEM #05112895
MFR #MPT-55-010
Price$52.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
MPT-55-010

M-Pact® High-Dexterity Mechanic's Gloves - Large Size, Hook & Loop Cuff, EVA, Poron, Synthetic Leather, TPR Material
MI ITEM #05112895
MFR #MPT-55-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.49/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Trek Dry
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather with Ripstop Material Back
  • Lining Material
    Unlined
  • Material
    EVA, Poron, Synthetic Leather, TPR
  • Material Type
    Mechanics Gloves
  • Protection Type
    Anti-Vibration

Overview

Mfr description
MPT-55-010 M-PACT COVERT GLOVES (LARGE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought