Motion
11MI-08-13

SKF
11MI-08-13

Minature Ball Transfer - 11MI Series, 7.9 mm Ball Dia., Carbon Steel Ball Material, Carbon Steel Housing Material, 110 lbs Load Capacity
Mi Item #05112945
MFR #11MI-08-13
Price$80.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
11MI-08-13

Minature Ball Transfer - 11MI Series, 7.9 mm Ball Dia., Carbon Steel Ball Material, Carbon Steel Housing Material, 110 lbs Load Capacity
Mi Item #05112945
MFR #11MI-08-13

Mfr description
11MI-08-13 BRG
  • Carbon Steel Ball and Zinc Plated Housing Height Adjustable Threaded Studd M8 Thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.00/each

Specifications

Dimensions

  • Ball Diameter
    7.9 mm
  • Overall Height
    32 mm
  • Overall Width
    18 mm
  • Stud Length
    18 mm
  • Thread Size
    M8
  • Weight
    0.07 lbs

Details

  • Application
    Measuring Equipment, Lightweight Coilhander, Guides for small Linear Motion, Transfer of material in clean rooms.
  • Ball Material
    Carbon Steel
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316578059733
  • Maximum Load Capacity
    110 lbs
  • Mounting
    Stud Mount
  • Series
    11MI
  • UPC_NO
    7316578059733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)