Motion
25000S-002I
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 11/16" Max Drill Dia, 4-1/2" Max Drilling Depth, Morse Taper Shank
Mi Item #05112963
MFR #25000S-002I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 11/16" Max Drill Dia, 4-1/2" Max Drilling Depth, Morse Taper Shank
Mi Item #05112963
MFR #25000S-002I

Mfr description
25000S-002I HOLDER
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    5-5/16 in
  • Maximum Drill Diameter
    11/16 in
  • Maximum Drilling Depth
    4-1/2 in
  • Minimum Drill Diameter
    33/64 in
  • Overall Length
    9-19/32 in
  • Taper Shank Size
    2

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Replaceable-Tip Drill
  • Flanged Shank
    No
  • Full Toolholder Code
    25000S-002I
  • Series
    Series 0
  • Shank Type
    Morse Taper
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Straight
  • Toolholder Style
    25000S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)