Motion
CDQ2WB40-15DZ-A90

SMC CORP OF AMERICA
CDQ2WB40-15DZ-A90

Compact Air Cylinder - Standard Type, 40 mm Bore, 15 mm Stroke, Through Hole/Both Ends Tapped Mounting Type
MI ITEM #05113003
MFR #CDQ2WB40-15DZ-A90
List Price$130.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB40-15DZ-A90

Compact Air Cylinder - Standard Type, 40 mm Bore, 15 mm Stroke, Through Hole/Both Ends Tapped Mounting Type
MI ITEM #05113003
MFR #CDQ2WB40-15DZ-A90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.76/each for your price

Overview

Mfr description
CDQ2WB40-15DZ-A90

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    15 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Double Rod
  • Auto-Switch
    Reed, 24V to 100V AC/DC, Horizontal
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole/Both Ends Tapped
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text