Motion
SS5V3-10FD2-10B-N11-D

SMC CORP OF AMERICA
SS5V3-10FD2-10B-N11-D

SS5V3-10FD2-10B-N11-D
MI ITEM #05113004
MFR #SS5V3-10FD2-10B-N11-D
List Price$558.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-10FD2-10B-N11-D

SS5V3-10FD2-10B-N11-D
MI ITEM #05113004
MFR #SS5V3-10FD2-10B-N11-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$558.35/each for your price

Overview

Mfr description
SS5V3-10FD2-10B-N11-D

Specifications

  • For Use With Series
    SV3000
  • Base Type
    Stacking Tie-Rod
  • Valve Electric Connector Type
    Plug-in
  • Number Of Stations
  • Wiring Type
    D-sub Connector
  • Fluid Comp
    Air
  • Cylinder Port Size
    3/8 in
  • Pressure Port Size
    3/8 in
  • Exhaust Port Size
    3/8 in
  • Number Of Pins
    25
  • Port Location
    Side
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Operating Temperature Range
    -10 to +50 °C
  • Manifold Port(s)
    3/8 in
  • Overall Length
    323 mm
  • Overall Width
    133.9 mm
  • Overall Height
    82.7 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought