Motion
MFLB-4-Z7/6FT

MILLER BY HONEYWELL
MFLB-4-Z7/6FT

Pack-Style Shock Absorber Lanyard - 6 ft Long, D-Ring Harness Connection, Rebar Hook Anchor Connection, 400 lbs
MI ITEM #05113019
MFR #MFLB-4-Z7/6FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
MFLB-4-Z7/6FT

Pack-Style Shock Absorber Lanyard - 6 ft Long, D-Ring Harness Connection, Rebar Hook Anchor Connection, 400 lbs
MI ITEM #05113019
MFR #MFLB-4-Z7/6FT

Mfr description
MFLB-4-Z7/6FT D-RING CONNECTOR
  • Miller Twin Turbo™ D-Ring Connector easily adapts two Miller TurboLite™ PFLs for continuous 100% tie-off fall protection
  • Extremely compact and lightweight, provides 6’ working capacity; unit attaches directly to the harness back D-ring for greater mobility and versatility
  • Engineered webbing for greater abrasion resistance and long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Rebar Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lbs
  • Color
    Orange, Silver
  • Harness Connection
    D-Ring
  • Number Of Legs
    2
  • Shock Absorbing Type
    Pack-Style Shock Absorber Lanyard
  • Standards Met
    ANSI A10.32, ANSI Z359-2007, OSHA 1910.66, OSHA 1926.502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)