Motion
0581407
Spiral Point Tap - E026 Series, PM High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 3 Flutes, 7/16 – 14 Thread Size, UNC
Mi Item #05113103
MFR #0581407
Price$48.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E026 Series, PM High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 3 Flutes, 7/16 – 14 Thread Size, UNC
Mi Item #05113103
MFR #0581407

Mfr description
5974188 TAP 7/16-14 3F E026
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.40/each

Specifications

Dimensions

  • Overall Length
    3-5/32 in
  • Shank Diameter
    0.323 in
  • Thread Length  
    0.9055 in
  • Thread Size
    7/16 – 14

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Material
    PM High Speed Steel
  • Number Of Flutes  
    3
  • Series
    E026
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)