Motion
351-B-M-25

DE-STA-CO
351-B-M-25

Pull Action Latch Clamp, Standard Pull-Action Latch Clamp, Max. Holding Capacity: 375lb
MI ITEM #05113145
MFR #351-B-M-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DE-STA-CO
351-B-M-25

Pull Action Latch Clamp, Standard Pull-Action Latch Clamp, Max. Holding Capacity: 375lb
MI ITEM #05113145
MFR #351-B-M-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
351-B-M-25 25MM LONGER HOOK

Specifications

  • Clamp Type
    Standard Pull-Action Latch
  • Maximum Holding Capacity
    375 lb
  • Base Length
    1-1/2 in
  • Overall Height
    1.94 in
  • Overall Length
    8.82 in
  • Bar Type
    Solid
  • Clamp Arm Length
    8.82 in
  • Weight
    0.61 lb
  • Base Width
    0.87 in
  • Height Under Bar
    0.86 in
  • Handle Style
    Straight Lever
  • Clamp Style
    Pull Action Latch
  • Toggle Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text