Motion
410KARED(Sets of 2)

MASTER LOCK COMPANY
410KARED(Sets of 2)

Lockout Padlock - Keyed Alike, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Red Color, 1-1/2 in Vertical Clearance
MI ITEM #05113155
MFR #410KARED(Sets of 2)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER LOCK COMPANY
410KARED(Sets of 2)

Lockout Padlock - Keyed Alike, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Red Color, 1-1/2 in Vertical Clearance
MI ITEM #05113155
MFR #410KARED(Sets of 2)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
410KARED (SETS OF 2)

Specifications

  • Key Type
    Keyed Alike
  • Colored Body Or Bumper
    Colored Body
  • Body/Bumper Color
    Red
  • Shackle Diameter
    1/4 in
  • Shackle Material
    Steel
  • Body Material
    Thermoplastic
  • Body Height
    1-3/4 in
  • Body Width
    1-1/2 in
  • Vertical Clearance
    1-1/2 in
  • Horizontal Clearance
    25/32 in
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Safety Features
    Dielectric, Key Retaining
  • Standards Met
    OSHA
  • Includes
    Key
  • UPC_NO
    71649080418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text