Motion
531LL20
Lube Blocks - Rail Style: Standard, 500 Series
Mi Item #05113521
MFR #531LL20
Price$175.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lube Blocks - Rail Style: Standard, 500 Series
Mi Item #05113521
MFR #531LL20

Mfr description
531LL20 LUBE BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.54/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Size
    20 mm
  • Weight
    0.05 lbs

Details

  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Series
    500
  • UPC_NO
    662486733478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)