Motion
PTRE-5.00-SS-R

PCI
PTRE-5.00-SS-R

Plain Track Roller - PTRE-SS-R Series, 5.0000 in Roller Dia, 2.9400 in Roller Width, 2.0000 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #05113904
MFR #PTRE-5.00-SS-R
Price$3,625.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRE-5.00-SS-R

Plain Track Roller - PTRE-SS-R Series, 5.0000 in Roller Dia, 2.9400 in Roller Width, 2.0000 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #05113904
MFR #PTRE-5.00-SS-R

Mfr description
PTRE-5.00-SSR
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,625.87/each

Specifications

Dimensions

  • Hex Size
    0.6250 in
  • Outside Diameter
    5.0000 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.9400 in
  • Stud Diameter  
    2.0000 in
  • Thread Length
    2.3750 in
  • Thread Size
    2-12
  • Weight
    20.2 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Rpm
    1550 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    38060 lbf
  • Radial Static Load Capacity
    58400.000 lbf
  • Roller Material
    Stainless Steel
  • Seal Type
    Dual Rubber Lip
  • Series
    PTRE-SS-R
  • Stud Type
    Eccentric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)