Motion
TCU1208B-1-8-X6

SMC CORP OF AMERICA
TCU1208B-1-8-X6

Polyurethane Coil Tubing - Air Only, 8 mm, 0.315 in ID, 12 mm, 0.472 in OD
MI ITEM #05114074
MFR #TCU1208B-1-8-X6
Your Price$67.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TCU1208B-1-8-X6

Polyurethane Coil Tubing - Air Only, 8 mm, 0.315 in ID, 12 mm, 0.472 in OD
MI ITEM #05114074
MFR #TCU1208B-1-8-X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.43/each(List $83.45)

Overview

Mfr description
TCU1208B-1-8-X6 COIL TUBE 5PC/BOX PRICE

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.315 in, 8 mm
  • Tube Outer Diameter
    0.472 in, 12 mm
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Color
    Black
  • Description Keyword
    Air Only
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -4 °F
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air
  • Number of Tubes
    1
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought