Motion
15XL037-6FA5
15XL037-6FA5, Timing Pulley 3/8 Inch Finished Bore
Mi Item #05114504
MFR #15XL037-6FA5
Price$15.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15XL037-6FA5, Timing Pulley 3/8 Inch Finished Bore
Mi Item #05114504
MFR #15XL037-6FA5

Mfr description
15XL037-6FA5 3/8'' BORE ALUMINUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.01/each

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    0.9375 in
  • Width
    1.25 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057621084
  • Material
    Aluminum
  • Number Of Teeth  
    15
  • Tooth Style
    XL
  • UPC_NO
    00195057621084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)