Motion
CP1117P05
Keyless Chuck Drill - Not Reversible, Pistol Handle, Chuck Size 1/2 in, Horsepower 1.01 hp, 500 rpm Maximum Speed
Mi Item #05114523
MFR #CP1117P05
Price$624.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Chuck Drill - Not Reversible, Pistol Handle, Chuck Size 1/2 in, Horsepower 1.01 hp, 500 rpm Maximum Speed
Mi Item #05114523
MFR #CP1117P05

Mfr description
CP1117P05 DRILL 1HP 1/2" CHUCK 500 RPM
  • 1/2" (13 mm) industrial pistol drill with Jacobs keyless chuck
  • The best power to weight ratio with 1 hp (750 W) motor
  • Durable gearbox reduce maintenance cost and downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.49/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Hose Size
    0.3800 in, 10 mm
  • Inlet Size
    1/4 in
  • Overall Length
    7.9921 in
  • Tool Weight
    2.2 lbs

Details

  • Air Consumption
    29.6 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyless
  • Exhaust Type
    Handle
  • Handle Style
    Pistol
  • Horsepower
    1.01 hp
  • Manufacturer Upc Number
    15451695316
  • Material
    Aluminum
  • Maximum Air Flow
    34 cfm
  • Maximum Speed
    500 rpm
  • Power Rating
    1 hp
  • Reversible
    Not Reversible
  • UPC_NO
    015451695316
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)