Motion
CP1117P26
Keyless Chuck Drill - CP1117, Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 1.01 hp, 2600 rpm Maximum Speed
MI ITEM #05114524
MFR #CP1117P26
List Price$499.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Chuck Drill - CP1117, Not Reversible, Pistol Handle, Chuck Size 3/8 in, Horsepower 1.01 hp, 2600 rpm Maximum Speed
MI ITEM #05114524
MFR #CP1117P26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$499.23/each for your price

Overview

Mfr description
CP1117P26 DRILL 1HP 3/8" CHUCK 2600 RPM
  • 3/8" (10 mm) industrial pistol drill with Jacobs keyless chuck
  • The best power to weight ratio with 1 hp (750 W) motor
  • Durable gearbox reduce maintenance cost and downtime

Specifications

  • Chuck Size
    3/8 in
  • Horsepower
    1.01 hp
  • Air Pressure
    90 psi
  • Handle Style
    Pistol
  • Power Rating
    1 hp
  • Maximum Speed
    2600 rpm
  • Air Consumption
    29.8 cfm
  • Exhaust Type
    Handle
  • Reversible
    Not Reversible
  • Chuck Style
    Keyless
  • Inlet size
    1/4 in
  • Material
    Aluminum
  • Hose Size
    3/8 in
  • Series
    CP1117
  • Manufacturer Upc Number
    15451695279
  • UPC_NO
    015451695279
  • Tool Weight
    2.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought