Motion
CP3000-600CR

CHICAGO PNEUMATIC
CP3000-600CR

Air Die Grinder - Collet Size 0.13 in, Maximum Speed 60000 rpm
Mi Item #05114525
MFR #CP3000-600CR
Price$737.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3000-600CR

Air Die Grinder - Collet Size 0.13 in, Maximum Speed 60000 rpm
Mi Item #05114525
MFR #CP3000-600CR

Mfr description
CP3000-600CR HI SPEED PENCIL DIE GRINDER
  • 1/8" collet - Product for imperial system only
  • Steel but lightweight body
  • Included silencer hose
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$737.38/each

Specifications

Dimensions

  • Collet Size
    0.13 in
  • Inlet Size
    0.25 in
  • Minimum Hose Size
    0.2500 in
  • Overall Length
    6.00 in
  • Tool Weight
    0.30 lbs

Details

  • Accepts Grinding Wheel
    No
  • Air Consumption @ Load
    6.0 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.12 hp
  • Manufacturer Upc Number
    4589484315740
  • Maximum Speed
    60000 rpm
  • Power Rating
    90 W
  • Throttle Style
    Rotative Throttle
  • UPC_NO
    015451694821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)