Motion
CP3019-20
Air Die Grinder - Collet Size 1/4 in, 6.40 mm, Maximum Speed 20000 rpm
MI ITEM #05114526
MFR #CP3019-20
Price$666.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 1/4 in, 6.40 mm, Maximum Speed 20000 rpm
MI ITEM #05114526
MFR #CP3019-20

Mfr description
CP3019-20 DIE GRINDER 0.5HP 20,000 RPM
  • Compact body
  • Robust steel housing
  • Insulating composite over-housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$666.95/each

Specifications

Dimensions

  • Collet Size
    1/4 in, 6.40 mm
  • Minimum Hose Size
    0.3100 in
  • Overall Length
    6.6500 in, 169 mm

Details

  • Air Consumption @ Load
    19 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.5 hp
  • Manufacturer Upc Number
    15451686048
  • Maximum Speed
    20000 rpm
  • Power Rating
    375 W
  • UPC_NO
    015451686048

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)