Motion
6151604080
1/4 Inch (6 mm) Air Angle Die Grinder, 0.5 HP / 370 W - 20000 RPM
MI ITEM #05114527
MFR #6151604080
List Price$883.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch (6 mm) Air Angle Die Grinder, 0.5 HP / 370 W - 20000 RPM
MI ITEM #05114527
MFR #6151604080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$883.01/each for your price

Overview

Mfr description
CP3019-20AC ANGLE DIE GRINDER 0.5HP
  • Highest durability in demanding applications, up to 2,000 hours maintenance intervals
  • Streamlined safety lever for operator safety
  • Powerful 0.5 HP (375 W) governed motor ensures safety

Specifications

  • Air Consumption @ Load
    19 cfm
  • Horsepower
    0.5 hp
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Upc Number
    15451686130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought