1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHICAGO PNEUMATIC
6151600130
1/4 Inch (6 mm) Air Straight Die Grinder, 0.5 HP / 370 W - 40000 RPM
Mi Item #
05114528
MFR #
6151600130
Price
$693.64
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Air Die Grinders
CHICAGO PNEUMATIC 6151600130
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHICAGO PNEUMATIC
6151600130
1/4 Inch (6 mm) Air Straight Die Grinder, 0.5 HP / 370 W - 40000 RPM
Mi Item #
05114528
MFR #
6151600130
Mfr description
CP3019-40 DIE GRINDER 40,000 RPM
Highest durability in demanding applications, up to 2,000 hours maintenance intervals
Streamlined safety lever for operator safety
Powerful 0.5 HP (375 W) governed motor ensures safety
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$693
.64
/each
Add to Cart
Specifications
Details
Air Consumption @ Load
22 cfm
Horsepower
0.5 hp
Manufacturer Upc Number
15451686079
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items