Motion
CP3070-120
5 Inch (127 mm) Air Rotary Sander, 0.5 HP / 370 W - 12000 RPM
Mi Item #05114529
MFR #CP3070-120
Price$718.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Inch (127 mm) Air Rotary Sander, 0.5 HP / 370 W - 12000 RPM
Mi Item #05114529
MFR #CP3070-120

Mfr description
CP3070-120 PISTOL SANDER 5" OR 3" PADS
  • Compact and easy handling, ideal for limited space applications
  • Low noise and low vibration
  • Handle exhaust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.63/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Overall Length
    6.90 in
  • Pad Size
    5.00 in
  • Spindle Thread Size
    3/8 – 24
  • Tool Weight
    2.2 lbs

Details

  • Air Consumption @ Load
    22.00 cfm
  • Disc Sander Type
    Pistol Grip
  • Exhaust Type
    Handle
  • Horsepower
    0.5 hp
  • Maximum Speed
    12000 rpm
  • Sound Level
    84 dB(a)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)