Motion
6151604060
1/4 Inch (6 mm) Air Angle Die Grinder, 0.8 HP / 600 W - 13000 RPM
MI ITEM #05114531
MFR #6151604060
List Price$1,282.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch (6 mm) Air Angle Die Grinder, 0.8 HP / 600 W - 13000 RPM
MI ITEM #05114531
MFR #6151604060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,282.89/each for your price

Overview

Mfr description
CP3109-13AC ANGLE DIE GRINDER 0.8HP
  • Highest durability in demanding applications, up to 2,000 hours maintenance intervals
  • Streamlined safety lever for operator safety
  • Steel housing with an insulating composite over-housing for operator comfort and superior ergonomics

Specifications

  • Air Consumption @ Load
    31 cfm
  • Horsepower
    0.8 hp
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Upc Number
    15451685812

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought