Motion
6151602090
1/4 Inch (6 mm) Air Straight Die Grinder, Extended One-piece Body, 0.8 HP / 600 W - 24000 RPM
MI ITEM #05114535
MFR #6151602090
List Price$1,232.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch (6 mm) Air Straight Die Grinder, Extended One-piece Body, 0.8 HP / 600 W - 24000 RPM
MI ITEM #05114535
MFR #6151602090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,232.64/each for your price

Overview

Mfr description
CP3109-24ES DIE GRINDER 0.8HP 24,000 RPM
  • Highest durability in demanding applications, up to 2,000 hours maintenance intervals
  • Streamlined safety lever for operator safety
  • Steel housing with an insulating composite over-housing for operator comfort and superior ergonomics

Specifications

  • Air Consumption @ Load
    31 cfm
  • Horsepower
    0.8 hp
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Upc Number
    15451685881

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought