Motion
CP3119-18ES
1/4 Inch (6 mm) Air Straight Die Grinder, Extended One-piece Body, 1.21 HP / 900 W - 18000 RPM
MI ITEM #05114538
MFR #CP3119-18ES
List Price$1,567.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch (6 mm) Air Straight Die Grinder, Extended One-piece Body, 1.21 HP / 900 W - 18000 RPM
MI ITEM #05114538
MFR #CP3119-18ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,567.91/each for your price

Overview

Mfr description
CP3119-18ES DIE GRINDER 1.2HP 18,000 RPM
  • Steel housing
  • Insulating composite over-housing
  • Extended body with rubber grip
  • Streamlined safety lever
  • Rear exhaust
  • 1/4" collet holder

Specifications

  • Air Consumption @ Load
    38 cfm
  • Horsepower
    1.21 hp
  • Manufacturer Upc Number
    15451685928
  • UPC_NO
    015451685928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought