Motion
6151600010
Air Angle Grinder - 25000 rpm Maximum Speed, 31 cfm, 1.01 hp
Mi Item #05114540
MFR #6151600010
Price$448.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 25000 rpm Maximum Speed, 31 cfm, 1.01 hp
Mi Item #05114540
MFR #6151600010

Mfr description
CP9113G DIE GRINDER 1HP
  • Machined steel housing for a robust construction.
  • Front exhaust to eliminate dust and to give better visibility
  • Up to 1 HP (750 W) industrial grade motor and 25,000 RPM for a perfect material removal result
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$448.22/each

Specifications

Dimensions

  • Hose Size
    0.3800 in;13 mm
  • Overall Length
    170 mm

Details

  • Air Consumption @ Load
    31 cfm
  • Exhaust Type
    Front
  • Free Speed
    25000 rpm
  • Horsepower
    1.01 hp
  • Includes
    Spanner Wrench, Air Die Grinder Tool
  • Manufacturer Upc Number
    15451685775
  • Material
    Steel
  • Maximum Speed
    25000 rpm
  • Product Types
    Pneumatic Die Grinder
  • Spindle Lock
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)