Motion
6151602070
1/4 Inch (6 mm) Air Straight Die Grinder, 6 Inch Extended Anvil, 1.01 HP / 750 W - 25000 RPM
MI ITEM #05114541
MFR #6151602070
List Price$651.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch (6 mm) Air Straight Die Grinder, 6 Inch Extended Anvil, 1.01 HP / 750 W - 25000 RPM
MI ITEM #05114541
MFR #6151602070

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$651.04/each for your price

Overview

Mfr description
CP9113GES EXTENDED DIE GRINDER 1HP
  • Machined steel housing for a robust construction.
  • Front exhaust to eliminate dust and to give better visibility
  • Up to 1 HP (750 W) industrial grade motor and 25,000 RPM for a perfect material removal result

Specifications

  • Air Consumption @ Load
    31 cfm
  • Horsepower
    1.01 hp
  • Material
    Steel
  • Manufacturer Upc Number
    15451685782

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought